Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DWI-1/2D8MM Impact Socket, 1/2 Inch Drive Size, 8 mm Socket Size, 6 Point, Deep, Natural | CJ2PDN

AMPCO METAL DWI-1/2D8MM Impact Socket, 1/2 Inch Drive Size, 8 mm Socket Size, 6 Point, Deep, Natural

Item: CJ2PDN Model: DWI-1/2D8MMCross Ref: 49UL01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Compatible Fastener TypeBolts, Screws
Drive Size1/2"
Drive TypeImpact
FinishNatural
Impact RatedYes
InsulatedNo
MaterialNickel Aluminum Bronze
Measurement TypeMetric
Non-magneticYes
Non-sparkingYes
Socket DepthDeep
Socket Length75 mm
Socket Shape6-Point
Socket Size8 mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.2025

Product Variants

ProductModelMPNPrice
AMPCO I-1D1-7/16 (8-PT) Impact Socket, 1 Inch Drive Size, 2 1/2 Inch Size, 8 Point, Standard, Natural | CJ2PAW I-1D1-7/16 (8-PT)I-1D1-7/16 (8-PT)€572.37
AMPCO I-1/2D1-5/8 (4-PT) Impact Socket, 1/2 Inch Drive Size, 1 5/8 Inch Size, 4 Point, Standard, Natural | CJ2PAX I-1/2D1-5/8 (4-PT)I-1/2D1-5/8 (4-PT)€582.42
AMPCO I-1/2D1-3/8 Impact Socket, 1/2 Inch Drive Size, 1 3/8 Inch Size, 6 Point, Standard, Natural | CJ2PAY I-1/2D1-3/8I-1/2D1-3/8€261.53
AMPCO DWI-1/2D1-7/16 Impact Socket, 1/2 Inch Drive Size, 1 7/16 Inch Size, 6 Point, Deep, Natural | CJ2PAZ DWI-1/2D1-7/16DWI-1/2D1-7/16€355.76
AMPCO I-1/2D18MM Impact Socket, 1/2 Inch Drive Size, 18 mm Socket Size, 6 Point, Standard, Natural | CJ2PBA I-1/2D18MMI-1/2D18MM€134.50
AMPCO I-1/2D1/2 Impact Socket, 1/2 Inch Drive Size, 1/2 Inch Size, 6 Point, Standard, Natural | CJ2PBB I-1/2D1/2I-1/2D1/2€130.72
AMPCO DWI-1/2D10MM Impact Socket, 1/2 Inch Drive Size, 10 mm Socket Size, 6 Point, Deep, Natural | CJ2PBC DWI-1/2D10MMDWI-1/2D10MM€168.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DWI-1/2D8MM Impact Socket, 1/2 Inch Drive Size, 8 mm Socket Size, 6 Point, Deep, Natural
€206.08 /unit