Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DW-1/4D1/4 Deep Well Socket 1/4 Inch Sae | AG2YCJ 32NJ76

AMPCO METAL DW-1/4D1/4 Deep Well Socket 1/4 Inch Sae

Item: AG2YCJ Model: DW-1/4D1/4Cross Ref: 32NJ76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Well Socket
Drive Size1/4"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length1.938"
Socket Depth1.938"
System Of MeasurementSAE
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeSAE
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size1/4"
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.27
Ship length (cm)4.92
Ship width (cm)1.27
HS code8204200000

Product Variants

ProductModelMaterialDrive SizeNumber Of PointsSocket DepthFinishOverall LengthDrive TypeTether CapablePrice
AMPCO DW-1/4D3/16 Deep Well Socket 3/16 Inch Sae | AG2YCG 32NJ74 DW-1/4D3/16Aluminum, Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€101.10
AMPCO DW-1/4D7/32 Deep Well Socket 7/32 Inch Sae | AG2YCH 32NJ75 DW-1/4D7/32Aluminum Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€104.46
AMPCO DW-1/4D9/32 Deep Well Socket 9/32 Inch Sae | AG2YCK 32NJ77 DW-1/4D9/32Aluminum, Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€102.53
AMPCO DW-1/4D5/16 Deep Well Socket 5/16 Inch Sae | AG2YCL 32NJ78 DW-1/4D5/16Aluminum Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€102.06
AMPCO DW-1/4D11/32 Deep Well Socket 11/32 Inch Sae | AG2YCM 32NJ79 DW-1/4D11/32Aluminum, Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€104.59
AMPCO DW-1/4D3/8 Deep Well Socket 3/8 Inch Sae | AG2YCN 32NJ80 DW-1/4D3/8Aluminum, Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€115.42
AMPCO DW-1/4D7/16 Deep Well Socket 7/16 Inch Sae | AG2YCP 32NJ81 DW-1/4D7/16Aluminum, Bronze1/4"61.938"Natural1.938"SquareNot Tether Capable€111.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DW-1/4D1/4 Deep Well Socket 1/4 Inch Sae
€139.45 /unit