Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO CR-22-ST Pneumatic Chisel Non-sparking 2-1/2 x 8-5/8 | AF7LTK 21XV07

AMPCO METAL CR-22-ST Pneumatic Chisel Non-sparking 2-1/2 x 8-5/8

Item: AF7LTK Model: CR-22-STCross Ref: 21XV07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Chisel
Collar TypeRetaining
Overall Length8 5/8"
Shank Length2 1/2"
Shank ShapeRound
Shank Size17/25"
Tip Width2 1/2"
Chisel Collar TypeRound
Chisel Scaler StyleFlat
Chisel Tip Width2 1/2"
Compatible With Product TypeChipping Hammer
Cutting ApplicationChisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal
MaterialAluminum Bronze
Non-sparkingYes
Point TypeFlat Chisel
Shank DesignRound

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)3.81
Ship length (cm)24.13
Ship width (cm)6.86
HS code8205592000

Product Variants

ProductModelOverall LengthShank SizeShank LengthTip WidthShank ShapeCollar TypePrice
AMPCO CR-10-ST Pneumatic Chisel Non-sparking 0.401 Inch 7 L | AD6MEZ 46C008 CR-10-ST7"0.401"1 1/4"1 1/4"RoundRetaining€140.46
AMPCO CR-20-ST Pneumatic Chisel Non-sparking 2-1/2 x 7-3/4 | AF7LTH 21XV05 CR-20-ST7 3/4"17/25"2 1/2"1 1/2"RoundRetaining€225.05
AMPCO CR-21-ST Pneumatic Chisel Non-sparking 2-1/2 x 8 Inch | AF7LTJ 21XV06 CR-21-ST8"17/25"2 1/2"1 3/4"RoundRetaining€231.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL CR-22-ST Pneumatic Chisel Non-sparking 2-1/2 x 8-5/8
€272.25 /unit