Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO C-9A Wide Chisel 1.125 Inch 18 Inch Round | AD9GEQ 4RPP8

AMPCO METAL C-9A Wide Chisel 1.125 Inch 18 Inch Round

Item: AD9GEQ Model: C-9ACross Ref: 4RPP8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€680.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWide Chisel
Collar TypeRound
Overall Length18"
Shank Length6"
Shank ShapeHex
Shank Size1 1/8"
Tip Width3"
Chisel Collar TypeRound
Chisel Scaler StyleFlat
Chisel Tip Width3"
MaterialAluminum Bronze
Non-sparkingYes
Point TypeFlat Chisel
Shank DesignHex

Shipping Info:

Ship weight (kg) 2.691
Ship height (cm)3.81
Ship length (cm)48.26
Ship width (cm)7.62
HS code8205592000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL C-9A Wide Chisel 1.125 Inch 18 Inch Round
€680.60 /unit