Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO C-8 Bull Point Chisel 1.125 Inch 21 Inch Round | AD9GEP 4RPP7

AMPCO METAL C-8 Bull Point Chisel 1.125 Inch 21 Inch Round

Item: AD9GEP Model: C-8Cross Ref: 4RPP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€485.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBull Point Chisel
Collar TypeRound
Overall Length21"
Shank Length6"
Shank ShapeHex
Shank Size1 1/8"
Chisel Collar TypeRound
Chisel Scaler StyleBull Point
Compatible With Product TypePavement Breaker
Cutting ApplicationBrick, Concrete, Slag
MaterialAluminum Bronze
Non-sparkingYes
Point TypeMoil Point
Shank DesignHex

Shipping Info:

Ship weight (kg) 2.691
Ship height (cm)5.08
Ship length (cm)53.34
Ship width (cm)5.08
HS code8205306000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL C-8 Bull Point Chisel 1.125 Inch 21 Inch Round
€485.62 /unit