Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 4-1242 Cutting Pliers, 10 Inch Overall Lg | CN8JML

AMPCO METAL 4-1242 Cutting Pliers, 10 Inch Overall Lg

Item: CN8JML Model: 4-1242Cross Ref: 49UG89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€941.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPliers
Cutting Edge TypeStraight
Esd SafeNo
FeaturesCorrosion-Resistant, Non-Magnetic, Non-Sparking
For Maximum Wire Thickness12 AWG
Handle ColorBronze
Handle MaterialBeryllium Copper Alloy
InsulatedNo
Jaw Length1/4"
Jaw MaterialBeryllium Copper Alloy
Jaw Width1/2"
Material ApplicationHardened 12 ga. Wire, Nickel Ribbon Wire, Soft Wire, Steel Reinforced Wire
Max. Jaw Opening1"
Non-sparkingYes
Overall Length10"
PrecisionNo
Spring Assist HandleNo
Maximum Jaw Opening1"
StandardsFM APPROVED
Weight1.2 lbs.

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 4-1242 Cutting Pliers, 10 Inch Overall Lg
€941.20 /unit