Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 181-0150-024 18 Bronze Rod, 1 1/2 Inch OD, 24 Inch Length | CN8JJW

AMPCO METAL 181-0150-024 Bronze Rod, 1 1/2 Inch OD, 24 Inch Length

Item: CN8JJW Model: 181-0150-024Cross Ref: 806FN0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€461.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FabricationCast
MaterialBronze
Material GradeAmpco 18
Mechanical FinishMill
Outside Diameter1 1/2"
Outside Diameter Tolerance+0.053/+0.083
Overall Length24"
Rockwell HardnessB90
ShapeRod
StandardsAS 9100, ISO 9001
Tensile Strength95000 psi
Yield Strength38000 psi

Shipping Info:

Ship weight (kg) 5.6295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
AMPCO 181-0150-012 18 Bronze Rod, 1 1/2 Inch OD, 12 Inch Length | CN8JJV 181-0150-012181-0150-012€217.76
AMPCO 181-0150-036 18 Bronze Rod, 1 1/2 Inch OD, 36 Inch Length | CN8JJX 181-0150-036181-0150-036€572.62
AMPCO 181-0150-072 18 Bronze Rod, 1 1/2 Inch OD, 6 Ft Length | CN8JJY 181-0150-072181-0150-072€1,237.70
AMPCO 181-0125-012 18 Bronze Rod, 1 1/4 Inch OD, 12 Inch Length | CN8JJZ 181-0125-012181-0125-012€163.06
AMPCO 181-0125-024 18 Bronze Rod, 1 1/4 Inch OD, 24 Inch Length | CN8JKA 181-0125-024181-0125-024€342.30
AMPCO 181-0125-072 18 Bronze Rod, 1 1/4 Inch OD, 6 Ft Length | CN8JKB 181-0125-072181-0125-072€1,008.06
AMPCO 181-0175-036 18 Bronze Rod, 1 3/4 Inch OD, 36 Inch Length | CN8JKC 181-0175-036181-0175-036€831.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 181-0150-024 Bronze Rod, 1 1/2 Inch OD, 24 Inch Length
€461.14 /unit