Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 1332 Combination Wrench 24mm 12-13/16in. Overall Length | AD9FXE 4RNZ3

AMPCO METAL 1332 Combination Wrench 24mm 12-13/16in. Overall Length

Item: AD9FXE Model: 1332Cross Ref: 4RNZ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
FinishNatural
Head Angle15°
Number Of Points12
Offset15°
Overall Length12.812"
Sae Or MetricMetric
Tether CapableNot Tether Capable
Anti-slip DesignNo
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Handle ColorSilver
Handle TypeErgonomic
Head Offset Angle15°
Head Size24 mm
Head TypeOffset
InsulatedNo
MaterialAluminum Bronze Nickel
Measurement TypeMetric
Non-magneticYes
NonsparkingYes
Opening Angle (deg.)15°
Opening TypeRounded
RatchetingNo
ReversingNo
StandardsASTM F2503, ASTM A342, NFPA, FM APPROVED
Tether StyleTether Capable
Weight365g
Wrench Length StyleStandard

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)6.35
HS code8204110030
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialSae Or MetricFinishNumber Of PointsTether CapableOffsetHead AnglePrice
AMPCO W-678A Combination Wrench Non-sparking 12 Points 1-9/16 In | AB6LNM 21XW08 W-678A18.688"Nickel Aluminum BronzeSAENatural12Not Tether Capable15°15°€272.29
AMPCO 1518 Combination Wrench Non-sparking 12 Points 2-5/8 In | AB6LNN 21XW13 151822 3/4"Nickel Aluminum BronzeSAENatural12Not Tether Capable15°15°€1,400.78
AMPCO 1354 Combination Wrench Non-sparking 12 Points 46mm | AB6LNP 21XW15 135422.688"Nickel Aluminum BronzeMetricNatural12Not Tether Capable15°15°€762.55
AMPCO 1356 Combination Wrench Non-sparking 12 Points 50mm | AB6LNQ 21XW17 135622.688"Nickel Aluminum BronzeMetricNatural12Not Tether Capable15°15°€777.45
AMPCO 1358 Combination Wrench Non-sparking 12 Points 55mm | AB6LNR 21XW18 135822.688"Nickel Aluminum BronzeMetricNatural12Not Tether Capable15°15°€917.83
AMPCO 1300 Combination Wrench Non-sparking 8mm x 4-1/2 In | AD6MFF 46C014 13004 1/2"Nickel Aluminum BronzeMetricNatural12Not Tether Capable15°15°€112.39
AMPCO W-670 Combination Wrench Non-sparking 13/16 x 11-5/8 In | AD6MGC 46C034 W-67011 5/8"Nickel Aluminum BronzeSAENatural12Not Tether Capable15°15°€148.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 1332 Combination Wrench 24mm 12-13/16in. Overall Length
€172.89 /unit