Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 0160 Open End Wrench, Aluminum Bronze, Natural, 38 mm Head Size, 310 mm Overall Length | CN8JMC

AMPCO METAL 0160 Open End Wrench, Aluminum Bronze, Natural, 38 mm Head Size, 310 mm Overall Length

Item: CN8JMC Model: 0160Cross Ref: 49UP31
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen End Wrench
Corrosion ResistanceYes
End TypeSingle End
FinishNatural
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head Size38 mm
Head TypeStandard
InsulatedNo
MaterialAluminum Bronze
Measurement TypeMetric
Non-magneticYes
Non-sparkingYes
Opening Angle15°
Opening TypeRounded
Overall Length310 mm
RatchetingNo
ReversibleNo
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench ShapeStraight
Corrosion ResistantYes
NonsparkingYes
Opening Angle (deg.)15°
ReversingNo
Single End/double EndSingle End
StandardsFM APPROVED
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeOverall LengthOpening TypeEnd TypeHead TypeOpening AngleMaterialPrice
AMPCO 0318 Open End Wrench, Aluminum Bronze, Natural, 2 3/16 Inch Head Size, 18 Inch Overall Length | CN8JLD 0318SAE2.188"18"RoundedSingle EndStandard15°Aluminum Bronze€698.43
AMPCO 0140 Open End Wrench, Aluminum Bronze, Natural, 27 mm Head Size, 240 mm Overall Length | CN8JLE 0140Metric27 mm240 mmRoundedSingle EndStandard15°Aluminum Bronze€193.18
AMPCO 0348 Open End Wrench, Aluminum Bronze, Natural, 3 1/2 Inch Head Size, 27 Inch Overall Length | CN8JLF 0348SAE3 1/2"27"RoundedSingle EndStandard15°Aluminum Bronze€1,637.09
AMPCO 0164 Open End Wrench, Aluminum Bronze, Natural, 42 mm Head Size, 340 mm Overall Length | CN8JLG 0164Metric42 mm340 mmRoundedSingle EndStandard15°Aluminum Bronze€357.38
AMPCO 0170 Open End Wrench, Aluminum Bronze, Natural, 50 mm Head Size, 415 mm Overall Length | CN8JLH 0170Metric50 mm415 mmRoundedSingle EndStandard15°Aluminum Bronze€534.40
AMPCO 0174 Open End Wrench, Aluminum Bronze, Natural, 54 mm Head Size, 455 mm Overall Length | CN8JLJ 0174Metric54 mm455 mmRoundedSingle EndStandard15°Aluminum Bronze€652.48
AMPCO 0276 Open End Wrench, Aluminum Bronze, Natural, 7/8 Inch Head Size, 9 1/2 Inch Overall Length | CN8JLK 0276SAE7/8"9 1/2"RoundedSingle EndStandard15°Aluminum Bronze€176.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 0160 Open End Wrench, Aluminum Bronze, Natural, 38 mm Head Size, 310 mm Overall Length
€296.20 /unit