Flat Shipping

Flat Shipping at €24.99 + VAT

AMIAD 11-1603-1010 Filter Screen Yellow 10 Inch Length Diameter 2 In | AB2XDH 1PHR1

AMIAD WATER SYSTEMS 11-1603-1010 Filter Screen Yellow 10 Inch Length Diameter 2 In

Item: AB2XDH Model: 11-1603-1010Cross Ref: 1PHR1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Screen
ColorYellow
Diameter2"
Flow Rate60 GPM
Length10"
MaterialStainless Steel
Max. Flow60 GPM
Max. Fluid Temp.140°F
Max. Pressure150 psi
Mesh155 mesh
Micron Rating100 µm
ScreenStainless Steel
Screen Area52 sq. in.
Screen MaterialStainless Steel
TypeStandard
Maximum Temperature140°F
Screen Mesh Size155 mesh
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)10.16
HS code8421990040
Country of OriginIL

Product Variants

ProductModelPipe SizeColorMaterialTypeFlow RateDiameterMax. FlowMicron RatingPrice
AMIAD 11-0703-1008 Filter Screen Black 5 Inch Length Diameter 1 1/4 In | AB2XDD 1PHP6 11-0703-1008-BlackStainless SteelStandard13 GPM1 1/4"13 GPM80 µm€30.23
AMIAD 11-0703-1010 Filter Screen Yellow 5 Inch Length Diameter 1 1/4 In | AB2XDE 1PHP7 11-0703-1010-YellowStainless SteelStandard13 GPM1 1/4"13 GPM100 µm€29.70
AMIAD 11-1203-1008 Filter Screen Black 5 Inch Length Diameter 2 In | AB2XDF 1PHP8 11-1203-1008-BlackStainless SteelStandard30 GPM2"30 GPM80 µm€34.19
AMIAD 11-1203-1010 Filter Screen Yellow 5 Inch Length Diameter 2 In | AB2XDG 1PHP9 11-1203-1010-YellowStainless SteelStandard30 GPM2"30 GPM100 µm€34.20
AMIAD 11-1603-1013 Filter Screen Red 10 Inch Length Diameter 2 In | AB2XDJ 1PHR2 11-1603-1013-RedStainless SteelStandard60 GPM2"60 GPM130 µm€69.37
AMIAD 11-1603-1030 Filter Screen Blue 10 Inch Length Diameter 2 In | AB2XDK 1PHR3 11-1603-1030-BlueStainless SteelStandard60 GPM2"60 GPM300 µm€69.37
AMIAD 11-3023-1010 Filter Screen Yellow 14 5/8 Inch Length | AB2XDL 1PHR4 11-3023-1010-YellowStainless SteelStandard110 GPM4"110 GPM100 µm€123.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMIAD WATER SYSTEMS 11-1603-1010 Filter Screen Yellow 10 Inch Length Diameter 2 In
€73.80 /unit