AMETEK LAMB 122636-17  | CV9WZL

AMETEK LAMB 122636-17 DC Vacuum Motor, Tangential, 225 W, 6.6 Frame Size, 1 Stage, 12 V

Item: CV9WZL Model: 122636-17
In Stock

Get it by Tuesday, Jun 17

€169.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Motor
Ac/dcDC
Fan Stages1
Frame Size6.6
Motor Type6.6 Premier Platform
Volt12

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)21.84
Ship length (cm)16.76
Ship width (cm)16.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMETEK LAMB 122636-17 DC Vacuum Motor, Tangential, 225 W, 6.6 Frame Size, 1 Stage, 12 V
€169.57 /unit