Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMETEK LAMB 116457-00 Vacuum Motor/blower Thru-flow 2 Storage 1 Speed | AC2QNC 2M420

AMETEK LAMB 116457-00 AC Vacuum Motor, Thru-Flow, 850 W, 5.7 Frame Size, 2 Stage, 120 V

Item: AC2QNC Model: 116457-00Cross Ref: 2M420
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Motor
Ambient Temp.40°C
Average Life500 hrs.
Bearing TypeBall
Blower Stages2
Body Dia.5 5/7"
Cfm @ 2-in. Orifice94 CFM
DischargeThru Flow
Duty CycleIntermittent
Efficiency GroupStandard
FrameNon-Standard
Frequency50/60 Hz
Full Load Amps7.5A
Insulation ClassClass A
Max. Air Watts241 W
Max. Amps7.7A
Motor DesignUniversal AC/DC
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Mounting TypeLug
Motor/blower TypeThru Flow
Mounting Bracket MaterialAluminum
Mounting TypeLug
Nameplate Rpm23170 RPM
No. Of Speeds1
Overall Height5 25/32"
Overall Length5 11/16"
Phase1
Replacement Brushes152F62
Thermal ProtectionAutomatic
Vacuum Rating90.2
Voltage120V AC
Hz50/60 Hz
Ins. ClassClass A
Max. Ambient Temp.40°C
Motor ApplicationUniversal AC, DC Motor
Motor BearingsBall
Motor Thermal ProtectionAuto
Mounting BracketsMetal
StandardsCSA (LR31393), UL (E47185)

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)14.68
Ship length (cm)14.45
Ship width (cm)14.48
HS code8414596095
Country of OriginMX

Product Details:

    • Motor/Blower Type (Thru-Flow)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMETEK LAMB 116457-00 AC Vacuum Motor, Thru-Flow, 850 W, 5.7 Frame Size, 2 Stage, 120 V
€190.70 /unit