AMERICRAFT MANUFACTURING L920-1/4-1-TEFC Exhaust Fan, Totally Enclosed, High Pressure, Size 20 Inch, 1 Phase, 1/4 HP

Item: CE8BMU Model: L920-1/4-1-TEFC
Limited Availability
€992.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Blade Dia.20"
Drive TypeDirect
EnclosureTotally Enclosed Fan Cooled
Phase1
Voltage115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseMotor HpDrive TypeMotor SpeedEnclosurePrice
AMERICRAFT FAN 912-1/4-1-EXP Exhaust Fan, Explosion Proof, High Pressure, Size 12 Inch, 1 Phase, 1/4 HP | CE8BLW 912-1/4-1-EXP12"1-Direct--€879.07
RFQ
AMERICRAFT FAN 912-1/4-1-TEFC Exhaust Fan, Totally Enclosed, High Pressure, Size 12 Inch, 1 Phase, 1/4 HP | CE8BLX 912-1/4-1-TEFC12"1-Direct-Totally Enclosed Fan Cooled€613.08
RFQ
AMERICRAFT FAN 912-1/4-3-EXP Exhaust Fan, Explosion Proof, High Pressure, Size 12 Inch, 3 Phase, 1/4 HP | CE8BLY 912-1/4-3-EXP12"3-Direct--€776.49
RFQ
AMERICRAFT FAN 912-1/4-3-TEFC Exhaust Fan, Totally Enclosed, High Pressure, Size 12 Inch, 3 Phase, 1/4 HP | CE8BLZ 912-1/4-3-TEFC12"3-Direct-Totally Enclosed Fan Cooled€629.78
RFQ
AMERICRAFT FAN 916-1/4-1-EXP Exhaust Fan, Explosion Proof, High Pressure, Size 16 Inch, 1 Phase, 1/4 HP | CE8BMA 916-1/4-1-EXP16"1-Direct--€986.42
RFQ
AMERICRAFT FAN 916-1/4-1-TEFC Exhaust Fan, Totally Enclosed, High Pressure, Size 16 Inch, 1 Phase, 1/4 HP | CE8BMB 916-1/4-1-TEFC16"1-Direct-Totally Enclosed Fan Cooled€720.43
RFQ
AMERICRAFT FAN 916-1/4-3-EXP Exhaust Fan, Explosion Proof, High Pressure, Size 16 Inch, 3 Phase, 1/4 HP | CE8BMC 916-1/4-3-EXP16"3-Direct--€883.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING L920-1/4-1-TEFC Exhaust Fan, Totally Enclosed, High Pressure, Size 20 Inch, 1 Phase, 1/4 HP
€992.39 /unit