AMERICRAFT MANUFACTURING ADB8-3/4-3-EXP Volume Blower, Direct Drive With Steel Wheel, 3/4 HP, 3 Phase, Aluminium

Item: CE8CUK Model: ADB8-3/4-3-EXP
Limited Availability
€1,192.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Blade Dia.8 1/2"
Drive TypeDirect
Motor TypeExplosion Proof
Phase3
Voltage230/460V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseBlade Dia.Drive TypeMotor HpMotor TypeEnclosureMotor SpeedPrice
AMERICRAFT FAN ADB4-1/3-1-EXP Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 1 Phase, Aluminium | CE8CTC ADB4-1/3-1-EXP115/230V14 3/4"Direct-Explosion Proof--€981.65
RFQ
AMERICRAFT FAN ADB4-1/3-1-TEFC Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 1 Phase, Aluminium | CE8CTD ADB4-1/3-1-TEFC115/230V14 3/4"Direct--Totally Enclosed Fan Cooled-€745.48
RFQ
AMERICRAFT FAN ADB4-1/3-3-EXP Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 3 Phase, Aluminium | CE8CTE ADB4-1/3-3-EXP230/460V34 3/4"Direct-Explosion Proof--€920.82
RFQ
AMERICRAFT FAN ADB4-1/3-3-TEFC Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 3 Phase, Aluminium | CE8CTF ADB4-1/3-3-TEFC230/460V34 3/4"Direct--Totally Enclosed Fan Cooled-€726.40
RFQ
AMERICRAFT FAN HADB4-1/3-1-EXP Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 1 Phase, Aluminium | CE8CTG HADB4-1/3-1-EXP115/230V14 3/4"Direct-Explosion Proof-3450 RPM€892.19
RFQ
AMERICRAFT FAN HADB4-1/3-1-TEFC Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 1 Phase, Aluminium | CE8CTH HADB4-1/3-1-TEFC115/230V14 3/4"Direct--Totally Enclosed Fan Cooled3450 RPM€756.22
RFQ
AMERICRAFT FAN HADB4-1/3-3-EXP Volume Blower, Direct Drive With Steel Wheel, 1/3 HP, 3 Phase, Aluminium | CE8CTJ HADB4-1/3-3-EXP230/460V34 3/4"Direct-Explosion Proof-3450 RPM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING ADB8-3/4-3-EXP Volume Blower, Direct Drive With Steel Wheel, 3/4 HP, 3 Phase, Aluminium
€1,192.77 /unit