AMERICRAFT MANUFACTURING 36DA-51Y-3-TEFC Man Cooler With 1 Way Swivel Yoke, Size 36 Inch, 23000 CFM, Aluminium

Item: CE8DRK Model: 36DA-51Y-3-TEFC
Limited Availability
€2,370.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMan Cooler
Blade Dia.36"
Drive TypeDirect Drive
EnclosureTotally Enclosed Fan Cooled
Motor Rpm1725 RPM
Phase3
Voltage230/460V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseMotor RpmMotor TypeEnclosurePrice
AMERICRAFT FAN 18DA-1/41Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CYD 18DA-1/41Y-1-EXP18"115/230V11725 RPMExplosion Proof-€1,653.18
RFQ
AMERICRAFT FAN 18DA-1/41Y-1-TEFC Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 3050 CFM, Aluminium | CE8CYE 18DA-1/41Y-1-TEFC18"115/230V11725 RPM-Totally Enclosed Fan Cooled€1,387.19
RFQ
AMERICRAFT FAN 18DA-1/31Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CZC 18DA-1/31Y-1-EXP18"115/230V11725 RPMExplosion Proof-€1,708.05
RFQ
AMERICRAFT FAN 18DA-1/31Y-1-TEFC Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 3450 CFM, Aluminium | CE8CZD 18DA-1/31Y-1-TEFC18"115/230V11725 RPM-Totally Enclosed Fan Cooled€1,471.88
RFQ
AMERICRAFT FAN 18DA-1/31Y-3-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CZE 18DA-1/31Y-3-EXP18"230/460V31725 RPMExplosion Proof-€1,647.22
RFQ
AMERICRAFT FAN 18DA-1/31Y-3-TEFC Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 3450 CFM, Aluminium | CE8CZF 18DA-1/31Y-3-TEFC18"230/460V31725 RPM-Totally Enclosed Fan Cooled€1,452.80
RFQ
AMERICRAFT FAN 18DA-11Y-1-EXP Man Cooler With 1 Way Swivel Yoke, Size 18 Inch, 1 HP, 4600 CFM, Aluminium | CE8CZZ 18DA-11Y-1-EXP18"115/230V11725 RPMExplosion Proof-€1,766.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 36DA-51Y-3-TEFC Man Cooler With 1 Way Swivel Yoke, Size 36 Inch, 23000 CFM, Aluminium
€2,370.04 /unit