AMERICRAFT MANUFACTURING 30DAL-1/3H-3-TEFC Man Cooler With High Stand, Size 30 Inch, 1/3 HP, 6900 CFM, Aluminium

Item: CE8DHH Model: 30DAL-1/3H-3-TEFC
Limited Availability
€1,778.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMan Cooler
Blade Dia.30"
Drive TypeDirect Drive
EnclosureTotally Enclosed Fan Cooled
Motor Rpm1140 RPM
Phase3
Voltage230/460V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseMotor RpmEnclosureMotor TypePrice
AMERICRAFT FAN 18DA-1/4H-1-EXP Man Cooler With High Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXZ 18DA-1/4H-1-EXP18"115/230V11725 RPM-Explosion Proof€1,575.65
RFQ
AMERICRAFT FAN 18DA-1/4H-1-TEFC Man Cooler With High Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CYA 18DA-1/4H-1-TEFC18"115/230V11725 RPMTotally Enclosed Fan Cooled-€1,309.66
RFQ
AMERICRAFT FAN 18DA-1/4H-3-EXP Man Cooler With High Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CYB 18DA-1/4H-3-EXP18"230/460V31725 RPM-Explosion Proof€1,473.07
RFQ
AMERICRAFT FAN 18DA-1/4H-3-TEFC Man Cooler With High Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CYC 18DA-1/4H-3-TEFC18"230/460V31725 RPMTotally Enclosed Fan Cooled-€1,326.36
RFQ
AMERICRAFT FAN 18DA-1/3H-1-EXP Man Cooler With High Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYY 18DA-1/3H-1-EXP18"115/230V11725 RPM-Explosion Proof€1,622.17
RFQ
AMERICRAFT FAN 18DA-1/3H-1-TEFC Man Cooler With High Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYZ 18DA-1/3H-1-TEFC18"115/230V11725 RPMTotally Enclosed Fan Cooled-€1,386.00
RFQ
AMERICRAFT FAN 18DA-1/3H-3-EXP Man Cooler With High Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CZA 18DA-1/3H-3-EXP18"230/460V31725 RPM-Explosion Proof€1,561.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 30DAL-1/3H-3-TEFC Man Cooler With High Stand, Size 30 Inch, 1/3 HP, 6900 CFM, Aluminium
€1,778.42 /unit