AMERICRAFT MANUFACTURING 24DA-1L-1-EXP Man Cooler With Low Stand, Size 24 Inch, 1 HP, 7400 CFM, Aluminium

Item: CE8DER Model: 24DA-1L-1-EXP
Limited Availability
€1,420.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMan Cooler
Blade Dia.24"
Drive TypeDirect Drive
Motor Rpm1725 RPM
Motor TypeExplosion Proof
Phase1
Voltage115/230V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseMotor RpmEnclosureMotor TypePrice
AMERICRAFT FAN 18DA-1/4L-1-EXP Man Cooler With Low Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXQ 18DA-1/4L-1-EXP18"115/230V11725 RPM-Explosion Proof€1,259.57
RFQ
AMERICRAFT FAN 18DA-1/4L-1-TEFC Man Cooler With Low Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXR 18DA-1/4L-1-TEFC18"115/230V11725 RPMTotally Enclosed Fan Cooled-€993.58
RFQ
AMERICRAFT FAN 18DA-1/4L-3-EXP Man Cooler With Low Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXT 18DA-1/4L-3-EXP18"230/460V31725 RPM-Explosion Proof€1,156.99
RFQ
AMERICRAFT FAN 18DA-1/4L-3-TEFC Man Cooler With Low Stand, Size 18 Inch, 1/4 HP, 3050 CFM, Aluminium | CE8CXU 18DA-1/4L-3-TEFC18"230/460V31725 RPMTotally Enclosed Fan Cooled-€1,010.28
RFQ
AMERICRAFT FAN 18DA-1/3L-3-EXP Man Cooler With Low Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYM 18DA-1/3L-3-EXP18"230/460V31725 RPM-Explosion Proof€1,247.64
RFQ
AMERICRAFT FAN 18DA-1/3L-3-TEFC Man Cooler With Low Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYN 18DA-1/3L-3-TEFC18"230/460V31725 RPMTotally Enclosed Fan Cooled-€1,053.22
RFQ
AMERICRAFT FAN 18DA-1/3L-1-EXP Man Cooler With Low Stand, Size 18 Inch, 1/3 HP, 3450 CFM, Aluminium | CE8CYP 18DA-1/3L-1-EXP18"115/230V11725 RPM-Explosion Proof€1,308.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING 24DA-1L-1-EXP Man Cooler With Low Stand, Size 24 Inch, 1 HP, 7400 CFM, Aluminium
€1,420.59 /unit