AMERICOVER VTW24 Tape Seaming 4 Inch x 180ft - Pack Of 12 | AE8KLE 6DLT2

AMERICOVER VTW24 Tape Seaming 4 Inch x 180ft - Pack Of 12

Item: AE8KLE Model: VTW24Cross Ref: 6DLT2
In Stock

Get it by Tuesday, Jun 17

€464.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeaming Tape
ColorWhite
Length180 ft.
MaterialPolyethylene
Thickness9.5 mil.
Width48"
Adhesive MaterialRubber
Adhesive TypePressure Sensitive
For Use WithConstruction Film, Plastic Sheeting Rolls And Greenhouse Covers, Tarps
Includes(12) Rolls of Tape
Maximum Tape Performance Temperature180°F
Minimum Tape Performance Temperature50°F
Product TypeTape
Tape Backing MaterialPolyethylene

Shipping Info:

Ship weight (kg) 13.5495
Ship height (cm)32.26
Ship length (cm)31.75
Ship width (cm)31.75
HS code3919102055
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorPkg. Qty.Price
AMERICOVER VTW Tape Seaming Tape 4 Inch x 180 Feet | AE8KLD 6DLT1 VTW9.5 mil.PolyethyleneWhite1€36.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICOVER VTW24 Tape Seaming 4 Inch x 180ft - Pack Of 12
€464.41 /pack