AMERICAN TORCH TIP O-FS-44 Cutting Tip Size 44 | AG2DZB 31GX28

AMERICAN TORCH TIP O-FS-44 Cutting Tip Size 44

Item: AG2DZB Model: O-FS-44Cross Ref: 31GX28
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Flame TypeMedium to Heavy Preheat
Fuel Pressure10 psi to 17 psi
Gas ServiceMAPP
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure60 psi to 75 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size44 mm
Soft Solder Tube Cap.No
Steel Thickness4" to 6"
Type2 Piece

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessOxygen PressureSizeTypeFlame TypeGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP O-FS-42 Cutting Tip Size 42 | AG2DZA 31GX27 O-FS-4210 psi to 17 psi4" to 6"60 psi to 75 psi-2 PieceMedium to Heavy PreheatMAPPNo-
RFQ
AMERICAN TORCH TIP O-FS-49 Cutting Tip Size 49 | AG2DZC 31GX30 O-FS-4910 psi to 17 psi1 1/2" to 4"55 psi to 65 psi492 PieceMedium to Heavy PreheatMAPPNo-
RFQ
AMERICAN TORCH TIP O-FS-72 Cutting Tip Size 72 | AG2DZK 31GX37 O-FS-725 psi to 9 psi3/8"30 psi to 40 psi722 PieceMedium to Heavy PreheatMAPPNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP O-FS-44 Cutting Tip Size 44