AMERICAN TORCH TIP O-FH-72 Cutting Tip Size 72 | AG2DYZ 31GX20

AMERICAN TORCH TIP O-FH-72 Cutting Tip Size 72

Item: AG2DYZ Model: O-FH-72Cross Ref: 31GX20
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Flame TypeMedium to Heavy Preheat
Fuel Pressure5 psi to 9 psi
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure30 psi to 40 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size72
Soft Solder Tube Cap.No
Steel Thickness3/8"
Type2 Piece

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureOxygen PressureSizeTypeFlame TypeSteel ThicknessSilver Solder TubeSoft Solder Tube Cap.Price
AMERICAN TORCH TIP O-FH-48 Cutting Tip Size 48 | AG2DYQ 31GX12 O-FH-4810 psi to 17 psi55 psi to 65 psi-2 PieceMedium to Heavy Preheat-NoNo€33.90
AMERICAN TORCH TIP O-FH-65 Cutting Tip Size 65 | AG2DYX 31GX18 O-FH-655 psi to 10 psi35 psi to 45 psi652 PieceMedium to Heavy Preheat-NoNo€33.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP O-FH-72 Cutting Tip Size 72