Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP HPN-10 Cutting Tip Size 10 | AG2EQM 31HE10

AMERICAN TORCH TIP HPN-10 Cutting Tip Size 10

Item: AG2EQM Model: HPN-10Cross Ref: 31HE10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Compatible Fuel TypeNatural Gas, Propane
Compatible ManufacturerVictor
Flame TypeHeavy Preheat
For Torch TypeHandheld
For Use WithVictor(R) Products
Fuel Pressure0.5 psi
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Max. Cutting Thickness15"
Oxygen Pressure45 psi to 55 psi
Pressure Rating10 psig to 16 psig , 45 psi to 55 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size10
Soft Solder Tube Cap.No
Steel Thickness15"
Tip DesignTwo Piece
Type2 Piece
For Fuel TypeNatural Gas, Propane
Maximum Cutting Thickness15"
Tip SeriesHPN Series

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)8.13
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelSizeFuel PressureSteel ThicknessOxygen PressureTypeFlame TypeGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP HPN-1 Cutting Tip Size 1 | AG2EQL 31HE09 HPN-11"0.6 psi3/4"30 psi to 35 psi2 PieceHeavy PreheatLiquid Natural GasNo€25.92
AMERICAN TORCH TIP HPN-12 Cutting Tip Size 12 | AG2EQN 31HE11 HPN-1212"0.5 psi18"45 psi to 55 psi2 PieceHeavy PreheatLiquid Natural GasNo€27.68
AMERICAN TORCH TIP HPN-2 Cutting Tip Size 2 | AG2EQP 31HE12 HPN-22"0.7 psi1"40 psi to 55 psi2 PieceHeavy PreheatLiquid Natural GasNo€25.92
AMERICAN TORCH TIP HPN-3 Cutting Tip Size 3 | AG2EQQ 31HE13 HPN-33"0.7 psi2"40 psi to 55 psi2 PieceHeavy PreheatLiquid Natural GasNo€25.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP HPN-10 Cutting Tip Size 10
€27.77 /unit