Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 996995 Contact Tip Med .035 Mt Esab - Pack Of 10 | AD6FUG 45G015

AMERICAN TORCH TIP 996995 Contact Tip Med .035 Mt Esab - Pack Of 10

Item: AD6FUG Model: 996995Cross Ref: 45G015
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Connection TypeThreaded
Duty RatingStandard Duty
Inside Dia.0.043"
Maximum Wire Diameter0.035"
Tip ShapeCylindrical
Wire Size0.35"
Compatible With BrandESAB
Contact Tip Series99699 Series
For Mig Gun ModelMIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A
For Mig Gun SeriesMT-200, MT-200CC, MT-400, MT-400CC, MT-500
For Nozzle Series94876, 99889, 99947
Inside Diameter0.043"
Outside Diameter0.25"
Overall Length1.625"
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)4.06
HS code8307103000
Country of OriginUS

Product Variants

ProductModelWire SizeInside Dia.Connection TypeDuty RatingTip ShapePkg. Qty.Price
AMERICAN TORCH TIP 20543 Contact Tip Med .023 Mt Esab - Pack Of 10 | AD6FRX 45F924 205430.23"0.028"-Standard DutyCylindrical10€37.22
AMERICAN TORCH TIP 20544 Contact Tip Med .030 Mt Esab - Pack Of 10 | AD6FRY 45F925 205440.30"0.037"-Standard DutyCylindrical10€33.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 996995 Contact Tip Med .035 Mt Esab - Pack Of 10
€26.74 /unit