Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 800053 Swirl Ring Sr100i Innerlogic | AD6GXC 45G982

AMERICAN TORCH TIP 800053 Swirl Ring Sr100i Innerlogic

Item: AD6GXC Model: 800053Cross Ref: 45G982
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwirl Ring
FeaturesSr100I Innerlogic(R)
Fits BrandInnerlogic
Welding ProcessesPlasma Cutting
Compatible With BrandInnerlogic
For Plasma Torch SeriesSR-100I Series
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)1.27
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: SR100i InnerLogic(R)

Product Variants

ProductModelFor Plasma Torch TypeApplicationAmpsPrice
AMERICAN TORCH TIP 020950 Swirl Ring 30/40a Hypertherm 100d | AD4KDZ 41R582 020950---€29.05
AMERICAN TORCH TIP 120474 Swirl Ring Powermax1100 | AD4KJB 41R719 120474-Powermax1100-€27.74
AMERICAN TORCH TIP 120576 Swirl Ring Powermax900 Hypertherm 900 | AD4KJR 41R738 120576---€31.20
AMERICAN TORCH TIP 120833 Swirl Ring 2000 Hypertherm 2000 | AD4KLP 41R799 120833---€51.49
AMERICAN TORCH TIP 120925 Swirl Ring Powermax1250 Hypertherm 1250 | AD4KMF 41R816 120925Handheld, MachinePowermax1250-€36.27
AMERICAN TORCH TIP 220244 Swirl Ring Hs Ht2000 | AD4KVW 41T060 220244---€71.78
AMERICAN TORCH TIP 220327 Swirl Ring T60/80/100 Hypertherm | AD4KWH 41T073 220327HandheldT60/80/100-€52.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 800053 Swirl Ring Sr100i Innerlogic
€31.71 /unit