AMERICAN TORCH TIP 65-2550 Nozzle 1/2 Inch - Pack Of 2 | AD6QBM 46Z907

AMERICAN TORCH TIP 65-2550 Nozzle 1/2 Inch - Pack Of 2

Item: AD6QBM Model: 65-2550Cross Ref: 46Z907
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ColorCopper
Compatible With BrandLightning
Duty RatingHeavy Duty
For Gas Diffuser Number63-3103
For Use WithTweco Lightning
MaterialCopper
Nozzle ShapeTapered
Type1/2"

Shipping Info:

Ship weight (kg) 0.24
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.72
HS code8515902000
Country of OriginUS

Product Variants

ProductModelMaterialDuty RatingNozzle ShapeColorFor Gas Diffuser NumberTypeConnection TypeOverall LengthPkg. Qty.Price
AMERICAN TORCH TIP 63-2150 Nozzle 1/2 Inch - Pack Of 2 | AD6PWP 46Z742 63-2150CopperHeavy DutyTaperedCopper63-31031/2"--2€32.56
AMERICAN TORCH TIP 63-2150-T Nozzle 1/2 Inch - Pack Of 2 | AD6PWQ 46Z743 63-2150-TCopperHeavy DutyTaperedCopper63-31031/2"Threaded-2€54.56
AMERICAN TORCH TIP 63-2950 Nozzle 1/2 Inch - Pack Of 2 | AD6PWY 46Z755 63-2950BrassHeavy DutyBottleneckBrassB 63-3103-21/2"--2€44.10
AMERICAN TORCH TIP 621-0249 Nozzle 1/2 Inch - Pack Of 2 | AD6QLX 48A283 621-0249-Standard DutyTaperedBrass-1/2"-2.9"2€67.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 65-2550 Nozzle 1/2 Inch - Pack Of 2