Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 6290VVC-1-1/2-UNCHR Cutting Tip Size 1-1/2 | AG2DHM 31GP57

AMERICAN TORCH TIP 6290VVC-1-1/2-UNCHR Cutting Tip Size 1-1/2

Item: AG2DHM Model: 6290VVC-1-1/2-UNCHRCross Ref: 31GP57
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Flame TypeHeavy Preheat
Fuel Pressure4 oz. to 2 psi
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure100 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size1.5"
Soft Solder Tube Cap.No
Steel Thickness3"
Type2 Piece
Compatible Cutting Torch SeriesSeries 98-6E, Series 98-6F
Compatible ManufacturerHarris
For Fuel TypeNatural Gas, Propane
For Torch TypeMachine
Maximum Cutting Thickness3"
Tip DesignTwo Piece
Tip Series6290-VVC Series
Tip Size1 1/2"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)6.58
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelSteel ThicknessOxygen PressureSizeTypeFlame TypeFuel PressureGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP 6290VVC-00 Cutting Tip Size 00 | AG2DHE 31GP49 6290VVC-001/2"75 psi-2 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€22.75
AMERICAN TORCH TIP 6290VVC-0-1/2 Cutting Tip Size 0-1/2 | AG2DHH 31GP52 6290VVC-0-1/21 1/4"100 psi0.52 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€23.09
AMERICAN TORCH TIP 6290VVC-0-UNCHR Cutting Tip Size 0 | AG2DHJ 31GP54 6290VVC-0-UNCHR3/4"90 psi-2 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€22.75
AMERICAN TORCH TIP 6290VVC-1 Cutting Tip Size 1 | AG2DHK 31GP55 6290VVC-12"100 psi1"2 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€22.75
AMERICAN TORCH TIP 6290VVC-1-1/2 Cutting Tip Size 1-1/2 | AG2DHL 31GP56 6290VVC-1-1/23"100 psi1.5"2 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€22.75
AMERICAN TORCH TIP 6290VVC-2 Cutting Tip Size 2 | AG2DHN 31GP58 6290VVC-24"100 psi2"2 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€22.75
AMERICAN TORCH TIP 6290VVC-2-1/2 Cutting Tip Size 2-1/2 | AG2DHP 31GP59 6290VVC-2-1/25"100 psi2.5"2 PieceHeavy Preheat4 oz. to 2 psiLiquid Natural GasNo€22.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 6290VVC-1-1/2-UNCHR Cutting Tip Size 1-1/2
€22.84 /unit