AMERICAN TORCH TIP 46512300520 Stylus Foot size 1kW | AG9UCY 22HL91

AMERICAN TORCH TIP 46512300520 Stylus Foot size 1kW

Item: AG9UCY Model: 46512300520Cross Ref: 22HL91
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Foot
Size1"

Shipping Info:

Ship weight (kg) 0.0136
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)0.51
Country of OriginUS

Product Variants

ProductModelSizePrice
AMERICAN TORCH TIP 46572301041 Stylus Foot size 1.5kW | AG9UDE 22HM04 465723010411.5"-
RFQ
AMERICAN TORCH TIP 46572301041T Stylus Foot PTFE | AG9UDF 22HM05 46572301041T--
RFQ
AMERICAN TORCH TIP 46572301042 Stylus Foot size 1.5kW | AG9UDG 22HM06 465723010421 1/2"€22.80
AMERICAN TORCH TIP 46572301042S Stylus Foot size 1.5kW | AG9UDH 22HM07 46572301042S1.5"-
RFQ
AMERICAN TORCH TIP 46602350080 Stylus Foot size 2kW | AG9UDJ 22HM08 466023500802"-
RFQ
AMERICAN TORCH TIP 46602350080S Stylus Foot | AG9UDK 22HM09 46602350080S--
RFQ
AMERICAN TORCH TIP 46602350080X Stylus Foot PTFE | AG9UDL 22HM10 46602350080X--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 46512300520 Stylus Foot size 1kW