Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 26HP Tig Torch 200 Amp | AJ2CZQ 48C096

AMERICAN TORCH TIP 26HP Tig Torch 200 Amp

Item: AJ2CZQ Model: 26HPCross Ref: 48C096
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir-Cooled TIG Torch
ApplicationAir-Cooled
For Minimum Electrode Diameter0.02"
Gas Valve IncludedNo
IncludesHard Plastic Torch
Neck TypeRigid
Output Range200
Torch Body Length9"
Cooling MethodAir Cooled
For Maximum Electrode Diameter5/32"
Gas ValveNo
Head Angle60°
Maximum Amperage200A
ProcessTIG Welding (GTAW)
Tig Torch Model26HP
Tig Torch Series26 Series

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelOutput RangeNeck TypeFor Minimum Electrode DiameterApplicationPrice
AMERICAN TORCH TIP 26HP-25-R Tig Torch Kit 200 Amp | AJ2CZR 48C101 26HP-25-R200Rigid0.02"Air-Cooled€258.58
AMERICAN TORCH TIP 26HPV Tig Torch 200 Amp | AJ2CZT 48C102 26HPV200Rigid0.02"Air-Cooled€116.92
AMERICAN TORCH TIP 26HPV-12-R Tig Torch Kit 200 Amp | AJ2CZU 48C104 26HPV-12-R200Rigid0.02"Air-Cooled€227.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 26HP Tig Torch 200 Amp
€188.37 /unit