Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 220480 Nozzle Powermax 30 Hypertherm Hpr - Pack Of 5 | AD4KXR 41T107

AMERICAN TORCH TIP 220480 Nozzle Powermax 30 Hypertherm Hpr - Pack Of 5

Item: AD4KXR Model: 220480Cross Ref: 41T107
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ApplicationPowermax 30
Compatible With SeriesT30V, T45M, T45V
Cutting ConfigurationDrag Shield Cutting
Fits BrandHypertherm
For Plasma Cutter SeriesPowermax30, Powermax45
For Plasma Torch TypeHandheld, Machine
Welding ProcessesPlasma Cutting
Compatible With BrandHypertherm
For Plasma Torch SeriesT30V, T45M, T45V Series
Maximum Amperage30A
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)1.52
HS code8515902000
Country of OriginUS

Product Variants

ProductModelCutting ConfigurationMax. AmpsSizeAccessory TypeDuty RatingApplicationColorAmpsPkg. Qty.Price
AMERICAN TORCH TIP 120281 Nozzle Pac 121 (goug) - Pack Of 5 | AD4KHB 41R688 120281Gouging-------5€55.72
AMERICAN TORCH TIP 120607ATTC Nozzle Pmx900 Hypertherm 900 - Pack Of 5 | AD4KKA 41R746 120607ATTCGouging----Powermax900--5€62.99
AMERICAN TORCH TIP 220064 Nozzle T100 External Powermax 1650 - Pack Of 5 | AD4KUM 41T027 220064Standoff Cutting----T100 Ext Powermax1650--5€55.22
AMERICAN TORCH TIP 21-37 Nozzle Tweco 3/8 Inch - Pack Of 2 | AD6FYP 45G137 21-37---3/8"Standard Duty-Brass-2€23.20
AMERICAN TORCH TIP 21T-37 Nozzle Tapered 3/8 Inch Tweco - Pack Of 2 | AD6FYV 45G144 21T-37---Tapered 3/8"Standard Duty-Brass-2€38.20
AMERICAN TORCH TIP 22-37-SS Nozzle 3/8 Inch Short Stop Tweco - Pack Of 2 | AD6FYX 45G146 22-37-SS---Adjustable 3/8" Short StopStandard Duty-Brass-2€7.99
AMERICAN TORCH TIP 22-62 Nozzle Adjustable 5/8 Inch Tweco - Pack Of 2 | AD6FZA 45G149 22-62---Adjustable 5/8"Standard Duty---2€8.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 220480 Nozzle Powermax 30 Hypertherm Hpr - Pack Of 5
€37.75 /unit