Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 220329 Nozzle Fine Cut Standard Hypertherm - Pack Of 5 | AD4KWJ 41T074

AMERICAN TORCH TIP 220329 Nozzle Fine Cut Standard Hypertherm - Pack Of 5

Item: AD4KWJ Model: 220329Cross Ref: 41T074
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle Fine Cut Std
Cutting ConfigurationFine Feature Cutting
Fits BrandHypertherm
For Plasma Torch TypeHandheld, Machine
Welding ProcessesPlasma Cutting
Compatible With BrandHypertherm
For Plasma Torch SeriesRT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M Series
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)1.27
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 220329 Nozzle Fine Cut Standard Hypertherm - Pack Of 5
€65.21 /unit