Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 1806-62 Scarfing Tip size 62 | AG2EWQ 31HG20

AMERICAN TORCH TIP 1806-62 Scarfing Tip size 62

Item: AG2EWQ Model: 1806-62Cross Ref: 31HG20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScarfing Tip
ApplicationCutting
Compatible Fuel TypeNatural Gas
Compatible ManufacturerOxweld
Flame TypeScarfing
For Use WithOxweld(R) Products
Gas ServiceNatural Gas, Propane
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size62
Soft Solder Tube Cap.No
TypeStandard
For Fuel TypeNatural Gas

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.49
Ship length (cm)4.32
Ship width (cm)4.32
HS code8468901000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1806-62 Scarfing Tip size 62
€235.75 /unit