Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 17CB20 Stubby Collet Body - Pack Of 2 | AD6QQP 48A635

AMERICAN TORCH TIP 17CB20 Stubby Collet Body - Pack Of 2

Item: AD6QQP Model: 17CB20Cross Ref: 48A635
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStubby Collet Body
Compatible With BrandLinde
For Electrode ShapeRound
For Use WithCollet 10N22S, 10N23S, 10N24S, 10N25S, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13
For Max. Electrode Dia.5/32"
For Tig Torch Model17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
For Tig Torch Series17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
ProcessTIG Welding (GTAW)
Reference Number17CB20
Tig Torch SetupStubby Non Gas Lens

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)1.12
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 17CB20 Stubby Collet Body - Pack Of 2
€8.55 /unit