AMERICAN TORCH TIP 1567-1-COMPLETE Cutting Tip Size 1 | AG2DXV 31GW82

AMERICAN TORCH TIP 1567-1-COMPLETE Cutting Tip Size 1

Item: AG2DXV Model: 1567-1-COMPLETECross Ref: 31GW82
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Fuel Pressure3 psi to 5 psi
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure40 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size1"
Soft Solder Tube Cap.No
Steel Thickness1"
Type1 Piece

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureOxygen PressureSteel ThicknessSizeGas ServiceTypeSilver Solder TubeSoft Solder Tube Cap.Price
AMERICAN TORCH TIP 1567-1/2-COMPLETE Cutting Tip Size 1/2 | AG2DXJ 31GW67 1567-1/2-COMPLETE3 psi to 5 psi40 psi1/2"1/2"Liquid Natural Gas1 PieceNoNo-
RFQ
AMERICAN TORCH TIP 1567-10-COMPLETE Cutting Tip Size 10 | AG2DXL 31GW73 1567-10-COMPLETE10 psi to 15 psi50 psi to 60 psi12"10Liquid Natural Gas1 PieceNoNo-
RFQ
AMERICAN TORCH TIP 1567-1-1/2-COMPLETE Cutting Tip Size 1-1/2 | AG2DXM 31GW75 1567-1-1/2-COMPLETE3 psi to 5 psi40 psi1 1/2"1.5"Natural Gas, Propane1 PieceNoNo€71.62
AMERICAN TORCH TIP 1567-12-COMPLETE Cutting Tip Size 12 | AG2DXP 31GW77 1567-12-COMPLETE10 psi to 15 psi60 psi to 70 psi12"12"Natural Gas, Propane1 PieceNoNo€71.62
AMERICAN TORCH TIP 1567-16-COMPLETE Cutting Tip Size 16 | AG2DXR 31GW79 1567-16-COMPLETE15 psi to 20 psi60 psi to 70 psi16"-Natural Gas, Propane1 PieceNoNo€71.62
AMERICAN TORCH TIP 1567-18-COMPLETE Cutting Tip Size 18 | AG2DXU 31GW81 1567-18-COMPLETE15 psi to 20 psi50 psi to 60 psi18"-Natural Gas, Propane1 PieceNoNo€39.36
AMERICAN TORCH TIP 1567-20-COMPLETE Cutting Tip Size 20 | AG2DXY 31GW85 1567-20-COMPLETE30 psi to 43 psi60 psi to 75 psi18"-Natural Gas, Propane1 PieceNoNo€67.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1567-1-COMPLETE Cutting Tip Size 1