Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 1566-4-COMPLETE Cutting Tip Size 4 | AG2DXB 31GW60

AMERICAN TORCH TIP 1566-4-COMPLETE Cutting Tip Size 4

Item: AG2DXB Model: 1566-4-COMPLETECross Ref: 31GW60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Compatible Fuel TypeNatural Gas, Propane
Compatible ManufacturerOxweld
Flame TypeHigh Preheat
For Use WithOxweld(R) Products
Fuel Pressure5 psi to 10 psi
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Max. Cutting Thickness4"
Oxygen Pressure90 psi
Pressure Rating5 psi to 10 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Soft Solder Tube Cap.No
Steel Thickness4"
Tip DesignTwo Piece
Type1 Piece
For Fuel TypeNatural Gas, Propane
Maximum Cutting Thickness4"
Tip SeriesSeries 1566
Tip Size4

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessSizeTypeFlame TypeOxygen PressureGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP 1566-10-COMPLETE Cutting Tip Size 10 | AG2DWJ 31GW40 1566-10-COMPLETE10 psi to 15 psi10"-1 PieceHigh Preheat90 psiLiquid Natural GasNo-
RFQ
AMERICAN TORCH TIP 1566-12-COMPLETE Cutting Tip Size 12 | AG2DWM 31GW44 1566-12-COMPLETE10 psi to 15 psi12"12"1 PieceHigh Preheat90 psiLiquid Natural GasNo-
RFQ
AMERICAN TORCH TIP 1566-14-COMPLETE Cutting Tip Size 14 | AG2DWP 31GW46 1566-14-COMPLETE10 psi to 15 psi14"-1 PieceHigh Preheat90 psiLiquid Natural GasNo-
RFQ
AMERICAN TORCH TIP 1566-1-COMPLETE Cutting Tip Size 1 | AG2DWQ 31GW48 1566-1-COMPLETE3 psi to 5 psi1"1"1 PieceHigh Preheat90 psiLiquid Natural GasNo-
RFQ
AMERICAN TORCH TIP 1566-2-1/2-COMPLETE Cutting Tip Size 2-1/2 | AG2DWU 31GW53 1566-2-1/2-COMPLETE3 psi to 5 psi2 1/2"2.5"1 PieceHigh Preheat90 psiLiquid Natural GasNo-
RFQ
AMERICAN TORCH TIP 1566-2-COMPLETE Cutting Tip Size 2 | AG2DWV 31GW54 1566-2-COMPLETE3 psi to 5 psi2"2"1 PieceHigh Preheat90 psiLiquid Natural GasNo-
RFQ
AMERICAN TORCH TIP 1566-3/4-COMPLETE Cutting Tip Size 3/4 | AG2DWY 31GW57 1566-3/4-COMPLETE3 psi to 5 psi3/4"-1 PieceHigh Preheat90 psiLiquid Natural GasNo€40.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1566-4-COMPLETE Cutting Tip Size 4
€40.72 /unit