AMERICAN TORCH TIP 1566-3/4 Cutting Tip Size 3/4 | AG2DWX 31GW56

AMERICAN TORCH TIP 1566-3/4 Cutting Tip Size 3/4

Item: AG2DWX Model: 1566-3/4Cross Ref: 31GW56
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Compatible Fuel TypeNatural Gas, Propane
Compatible ManufacturerOxweld
Flame TypeHigh Preheat
For Use WithOxweld(R) Products
Fuel Pressure3 psi to 5 psi
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure90 psi
Pressure Rating3 psi to 5 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size3/4"
Soft Solder Tube Cap.No
Steel Thickness3/4"
Type1 Piece

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelFuel PressureSteel ThicknessSizeGas ServiceTypeFlame TypeOxygen PressureSilver Solder TubePrice
AMERICAN TORCH TIP 1566-1 Cutting Tip Size 1 | AG2DWD 31GW32 1566-13 psi to 5 psi1"1"Liquid Natural Gas1 PieceHigh Preheat90 psiNo-
RFQ
AMERICAN TORCH TIP 1566-1/2 Cutting Tip Size 1/2 | AG2DWE 31GW33 1566-1/23 psi to 5 psi1/2"1/2"Liquid Natural Gas1 PieceHigh Preheat90 psiNo-
RFQ
AMERICAN TORCH TIP 1566-1/4 Cutting Tip Size 1/4 | AG2DWG 31GW35 1566-1/43 psi to 5 psi1/4"1/4"Liquid Natural Gas1 PieceHigh Preheat90 psiNo-
RFQ
AMERICAN TORCH TIP 1566-10 Cutting Tip Size 10 | AG2DWH 31GW39 1566-1010 psi to 15 psi10"10Liquid Natural Gas1 PieceHigh Preheat90 psiNo-
RFQ
AMERICAN TORCH TIP 1566-1-1/2 Cutting Tip Size 1-1/2 | AG2DWK 31GW41 1566-1-1/23 psi to 5 psi1 1/2"1.5"Natural Gas, Propane1 PieceHigh Preheat90 psiNo€21.76
AMERICAN TORCH TIP 1566-14 Cutting Tip Size 14 | AG2DWN 31GW45 1566-1410 psi to 15 psi12"-Liquid Natural Gas1 PieceHigh Preheat90 psiNo-
RFQ
AMERICAN TORCH TIP 1566-2 Cutting Tip Size 2 | AG2DWR 31GW49 1566-23 psi to 5 psi2"2"Liquid Natural Gas1 PieceHigh Preheat90 psiNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1566-3/4 Cutting Tip Size 3/4