AMERICAN TORCH TIP 1551-4 Cutting Tip Size 4 | AG2DUX 31GV92

AMERICAN TORCH TIP 1551-4 Cutting Tip Size 4

Item: AG2DUX Model: 1551-4Cross Ref: 31GV92
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Soft Solder Tube Cap.No
Type1 Piece

Shipping Info:

Ship weight (kg) 0.15
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelSizeTypeGas ServiceSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPropane Gas Silver SolderMapp Gas Silver SolderPrice
AMERICAN TORCH TIP 1551-10 Cutting Tip Size 10 | AG2DFZ 31GV87 1551-10101 PieceLiquid Natural GasNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1551-12 Cutting Tip Size 12 | AG2DGA 31GV88 1551-1212"1 PieceLiquid Natural GasNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1551-18 Cutting Tip Size 18 | AG2DUW 31GV90 1551-18-1 PieceLiquid Natural GasNoNoNoNoNo€71.75
AMERICAN TORCH TIP 1551-6 Cutting Tip Size 6 | AG2DUY 31GV93 1551-661 PieceLiquid Natural GasNoNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1551-8 Cutting Tip Size 8 | AG2DUZ 31GV94 1551-881 PieceLiquid Natural GasNoNoNoNoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1551-4 Cutting Tip Size 4