AMERICAN TORCH TIP 1535-43 Cutting Tip Size 43 | AG2DUB 31GV42

AMERICAN TORCH TIP 1535-43 Cutting Tip Size 43

Item: AG2DUB Model: 1535-43Cross Ref: 31GV42
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Flame TypeMedium Preheat
Gas ServiceLiquid Natural Gas
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size43
Soft Solder Tube Cap.No
Type2 Piece

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelSizeTypeFlame TypeGas ServiceSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPropane Gas Silver SolderPrice
AMERICAN TORCH TIP 1535-100 Cutting Tip Size 100 | AG2DTT 31GV32 1535-1001002 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1535-120 Cutting Tip Size 120 | AG2DTV 31GV34 1535-1201202 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1535-31 Cutting Tip Size 31 | AG2DTX 31GV38 1535-31312 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1535-40 Cutting Tip Size 40 | AG2DTZ 31GV40 1535-40-2 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1535-47 Cutting Tip Size 47 | AG2DUD 31GV44 1535-47472 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1535-52 Cutting Tip Size 52 | AG2DUF 31GV46 1535-52522 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ
AMERICAN TORCH TIP 1535-60 Cutting Tip Size 60 | AG2DUH 31GV48 1535-60602 PieceMedium PreheatLiquid Natural GasNoNoNoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1535-43 Cutting Tip Size 43