Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 1502-8 Cutting Tip Size 8 | AG2DRC 31GU59

AMERICAN TORCH TIP 1502-8 Cutting Tip Size 8

Item: AG2DRC Model: 1502-8Cross Ref: 31GU59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Acetylene Pressure6 psi to 8 psi
Compatible Fuel TypeAcetylene
Compatible ManufacturerOxweld
Flame TypeLight to Medium Preheat
For Torch TypeHandheld, Machine
For Use WithOxweld(R) Products
Gas ServiceAcetylene
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Max. Cutting Thickness4"
Oxygen Pressure50 psi to 55 psi
Pressure Rating50 psi to 55 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size8
Soft Solder Tube Cap.No
Steel Thickness4"
Tip DesignOne Piece
Type1 Piece
For Fuel TypeAcetylene
Maximum Cutting Thickness4"
Tip SeriesSeries 1502
Tip Size8

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)9.78
Ship length (cm)2.16
Ship width (cm)2.16
HS code8468901000

Product Variants

ProductModelSteel ThicknessOxygen PressureSizeAcetylene PressureTypeFlame TypeGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP 1502-10 Cutting Tip Size 10 | AG2DQU 31GU50 1502-106"35 psi to 45 psi108 psi to 10 psi1 PieceLight to Medium PreheatAcetyleneNo-
RFQ
AMERICAN TORCH TIP 1502-12 Cutting Tip Size 12 | AG2DQV 31GU51 1502-1210"65 psi to 75 psi12"8 psi to 10 psi1 PieceLight to Medium PreheatAcetyleneNo€27.16
AMERICAN TORCH TIP 1502-16 Cutting Tip Size 16 | AG2DQW 31GU52 1502-1616"65 psi to 75 psi-11 psi to 13 psi1 PieceLight to Medium PreheatAcetyleneNo-
RFQ
AMERICAN TORCH TIP 1502-20 Cutting Tip Size 20 | AG2DQY 31GU55 1502-2020"65 psi to 75 psi-11 psi to 13 psi1 PieceLight to Medium PreheatAcetyleneNo€32.14
AMERICAN TORCH TIP 1502-3 Cutting Tip Size 3 | AG2DQZ 31GU56 1502-31/4"65 psi to 76 psi3"5 psi to 7 psi1 PieceLight to Medium PreheatAcetyleneNo€28.09
AMERICAN TORCH TIP 1502-4 Cutting Tip Size 4 | AG2DRA 31GU57 1502-41/2"35 psi to 40 psi-5 psi to 7 psi1 PieceLight to Medium PreheatAcetyleneNo€27.32
AMERICAN TORCH TIP 1502-6 Cutting Tip Size 6 | AG2DRB 31GU58 1502-63/4"35 psi to 45 psi65 psi to 7 psi1 PieceLight to Medium PreheatAcetyleneNo€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1502-8 Cutting Tip Size 8
€27.42 /unit