Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 13N20 Collet PK5 | AJ2CJZ 48A606

AMERICAN TORCH TIP 13N20 Collet PK5

Item: AJ2CJZ Model: 13N20Cross Ref: 48A606
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeStandard Collet
For Max. Electrode Dia.0.02"
For Tig Torch Model9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 20, 20F, 20HP, 20P, 25, 301251, 301253, CS310A, WP-9, WP-9F, WP-9FV, WP-9V, WP-20, WP-20P, WP-20V, WP-25, WP-R9F, WP-R9FV
For Tig Torch Series9, 20, 25, A-125, W-200, W-225, W-250, W-280, W-310, W-375
ProcessTIG Welding (GTAW)
Reference Number13N20
Tig Torch SetupNon Gas Lens, Gas Lens

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)2.49
Country of OriginCN

Product Variants

ProductModelDiameterPkg. Qty.Price
AMERICAN TORCH TIP 19654 Collet Esab 121 | AD4KNX 41R865 19654-1€106.45
AMERICAN TORCH TIP 948175 Collet Esab 251 | AD4LBN 41T220 948175-1-
RFQ
AMERICAN TORCH TIP 13N22 Collet 1/16 Inch - Pack Of 5 | AD6QQF 48A610 13N221/16"5€6.60
AMERICAN TORCH TIP 13N23 Collet 3/32 Inch - Pack Of 5 | AD6QQH 48A612 13N233/32"5€8.40
AMERICAN TORCH TIP 13N24 Collet 1/8 Inch - Pack Of 5 | AD6QQK 48A614 13N241/8"5€5.66
AMERICAN TORCH TIP 10N23 Collet 1/16 Inch PK5 | AJ2CHQ 48A564 10N231/16"5€9.90
AMERICAN TORCH TIP 10N24 Collet 3/32 Inch PK5 | AJ2CHT 48A566 10N243/32"5€7.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 13N20 Collet PK5
€8.65 /unit