Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 1-108-2 Cutting Tip Size 2 | AG2EGQ 31HA21

AMERICAN TORCH TIP 1-108-2 Cutting Tip Size 2

Item: AG2EGQ Model: 1-108-2Cross Ref: 31HA21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Tip
Acetylene Pressure3 psi to 6 psi
ApplicationPipe Cutting
Compatible Fuel TypeAcetylene
Compatible ManufacturerVictor
Flame TypeMedium Preheat
For Torch TypeHandheld, Machine
For Use WithVictor(R) Products
Gas ServiceAcetylene
Kerf Width0.09"
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Min. Cutting Thickness1"
Oxygen Pressure40 psi to 45 psi
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Size2"
Soft Solder Tube Cap.No
Steel Thickness1"
Tip DesignOne Piece
TypeStandard
For Fuel TypeAcetylene
Maximum Cutting Thickness1 1/2"
Minimum Cutting Thickness1"
Tip Series1-108 Series
Tip Size2

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)6.6
Ship length (cm)1.96
Ship width (cm)1.96
HS code8468901000

Product Variants

ProductModelSteel ThicknessOxygen PressureSizeAcetylene PressureTypeFlame TypeGas ServiceSilver Solder TubePrice
AMERICAN TORCH TIP 1-108-0 Cutting Tip Size 0 | AG2EFQ 31HA17 1-108-03/8"25 psi to 30 psi-3 psi to 5 psiStandardMedium PreheatAcetyleneNo€30.43
AMERICAN TORCH TIP 1-108-0-SP-2-1/4"LNG Cutting Tip Size 0-sp-2 | AG2EFR 31HA18 1-108-0-SP-2-1/4"LNG3/8"25 psi to 30 psi-3 psi to 5 psiStandardMedium PreheatAcetyleneNo€30.25
AMERICAN TORCH TIP 1-108-1-SP-2-1/4"LNG Cutting Tip Size 1-sp-2 | AG2EGP 31HA20 1-108-1-SP-2-1/4"LNG3/4"30 psi to 35 psi-3 psi to 5 psiStandardMedium PreheatAcetyleneNo€30.25
AMERICAN TORCH TIP 1-108-3 Cutting Tip Size 3 | AG2EGR 31HA23 1-108-32"40 psi to 45 psi3"4 psi to 9 psiStandardMedium PreheatAcetyleneNo€30.43
AMERICAN TORCH TIP 1-108-4 Cutting Tip Size 4 | AG2EGT 31HA25 1-108-43"40 psi to 50 psi-5 psi to 10 psiStandardMedium PreheatAcetyleneNo€30.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 1-108-2 Cutting Tip Size 2
€30.53 /unit