AMERICAN TORCH TIP 003-0566 Tip Extension | AD6QKX 48A234

AMERICAN TORCH TIP 003-0566 Tip Extension

Item: AD6QKX Model: 003-0566Cross Ref: 48A234
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Extension
Compatible With SeriesCobra, Prince
Connection TypeThreaded
Duty RatingStandard Duty
Maximum Wire Diameter1.95"
Overall Length1.95"
Tip ShapeCylindrical

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.44
HS code8515902000
Country of OriginUS

Product Variants

ProductModelConnection TypeDuty RatingOverall LengthTip ShapePrice
AMERICAN TORCH TIP 621-0017 Tip Extension - Pack Of 5 | AD6QLF 48A253 621-0017ThreadedStandard Duty--€332.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 003-0566 Tip Extension