Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 002-0078 Gas Diffuser Left-hand Threads Binzel - Pack Of 5 | AD6FMX 45F791

AMERICAN TORCH TIP 002-0078 Gas Diffuser Left-hand Threads Bzl - Pack Of 5

Item: AD6FMX Model: 002-0078Cross Ref: 45F791
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Diffuser
Compatible With BrandBinzel
For Use WithBinzel
TypeLH Threads
FeaturesLH Threads
For Mig Gun Model15 AK 180AMP
Gas Diffuser Number002-0078

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)1.59
HS code8307103000
Country of OriginUS

Product Variants

ProductModelTypePkg. Qty.Price
AMERICAN TORCH TIP 014-0026 Gas Diffuser High Temperature Binzel - Pack Of 5 | AD6FNE 45F799 014-0026High Temp.5€79.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 002-0078 Gas Diffuser Left-hand Threads Bzl - Pack Of 5
€56.20 /unit