Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 8350243.004 Straight Service Sink Faucet, American, 8350, Chrome Finish, 15 gpm Flow Rate | CN8HTH

AMERICAN STANDARD 8350243.004 Straight Service Sink Faucet, Chrome Finish, 15 gpm Flow Rate

Item: CN8HTH Model: 8350243.004Cross Ref: 41H839
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Ada CompliantYes
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeService Sink Faucet
Flow Outlet TypeAerated
Flow Rate15 GPM
Handle MaterialZinc Alloy
IncludesBucket Hook, Vacuum Breaker
Ligature ResistantNo
Max. Mounting Hole Center Distance8"
Mfr. Series8350
Mounting TypeWall
Spout Length6 3/4"
Spout Reach3 1/2"
Valve TypeHot Cartridge, Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size1/2"
Water Inlet Connection TypeFNPT
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet Handle MaterialZinc Alloy
Flow Outlet Type - FaucetAerated
Manufacturers Warranty Length5 yrs. Commercial
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number951764-0070A
Series8350 Series
StandardsASME A112.18.1/CSA B 125, ANSI A117.1
Valve Type - FaucetsHot/Cold Cartridge

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelFlow RateSpout LengthFaucet Body MaterialMax. Mounting Hole Center DistanceSpout ReachValve TypeMounting TypeFlow Outlet TypePrice
AMERICAN STANDARD 8344012.002 Straight Service Sink Faucet, American, 8344, Chrome Finish, 20 gpm Flow Rate | CN8HTG 8344012.00220 GPM9 3/8"Cast Brass8"6"Hot Cartridge, Cold CartridgeWallAerated€261.60
AMERICAN STANDARD 8350235.002 Straight Service Sink Faucet, American, 8350, Chrome Finish, 20 gpm Flow Rate | CN8HTJ 8350235.00220 GPM6 1/2"Brass8"3 1/8"Hot Cartridge, Cold CartridgeWallAerated€188.49
AMERICAN STANDARD 8350235.004 Straight Service Sink Faucet, American, 8350, Chrome Finish, 20 gpm Flow Rate | CN8HTK 8350235.00420 GPM6 1/2"Cast Brass8"3 1/8"Hot Cartridge, Cold CartridgeWallAerated€177.91
AMERICAN STANDARD 8350243.002 Straight Service Sink Faucet, American, 8350, Chrome Finish, 20 gpm Flow Rate | CN8HTL 8350243.00220 GPM6 3/4"Cast Brass8"3 1/2"Hot Cartridge, Cold CartridgeWallAerated€220.37
AMERICAN STANDARD 8351076.004 Straight Service Sink Faucet, American, 8351, Chrome Finish, 15 gpm Flow Rate | CN8HTM 8351076.00415 GPM7 1/4"Cast Brass8"3 1/2"Hot Cartridge, Cold CartridgeWallAerated€235.93
AMERICAN STANDARD 8354112.002 Straight Service Sink Faucet, American, 8354, Chrome Finish, 20 gpm Flow Rate | CN8HTN 8354112.00220 GPM9 3/4"Cast Brass8"6 3/8"Hot Cartridge, Cold CartridgeWallAerated€327.27
AMERICAN STANDARD 8344212.004 Straight Service Sink Faucet, American Std, 8344, Chrome Finish, 16 gpm Flow Rate | CN8HTP 8344212.00416 GPM10 1/4"Brass8"7"Hot Cartridge, Cold CartridgeWallAerated€163.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 8350243.004 Straight Service Sink Faucet, Chrome Finish, 15 gpm Flow Rate
€188.01 /unit