Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 6540278.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKF

AMERICAN STANDARD 6540278.002 Gooseneck Kitchen/Bathroom Faucet, Monterrey, Chrome Finish

Item: CN8HKF Model: 6540278.002Cross Ref: 448N39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Ada CompliantYes
Body MaterialCast Brass
Faucet ActivationManual
FinishChrome
Flow Outlet TypeAerated
Flow Rate1.5 GPM
Handle MaterialMetal
IncludesField-Convertible Rigid/Swivel Gooseneck Spout
Ligature ResistantNo
Max. Installation Surface Thickness1 1/2"
Max. Mounting Hole Center Distance8"
Mfr. SeriesMonterrey Series
Mounting TypeDeck
Power SourceNone
Spout Height6"
Spout Length8"
Spout Reach8"
Temp. ControlYes
TypeBathroom Sink Faucet, Kitchen Sink Faucet
Valve TypeHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size1/2"
Water Inlet Connection TypeMale NPSM
Ada ComplianceYes
Cec CompliantCEC Compliant
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Flow Outlet Type - FaucetAerated
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number951764-0070A
StandardsANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372
Temperature ControlYes

Shipping Info:

Ship weight (kg) 2.1015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelFlow RateSpout LengthBody MaterialFlow Outlet TypeTemp. ControlSpout ReachMax. Installation Surface ThicknessSpout HeightPrice
AMERICAN STANDARD 6540180.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKE 6540180.0021.5 GPM10 1/4"Cast BrassLaminarYes5"1 1/2"7 1/4"€239.01
AMERICAN STANDARD 6409170.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKH 6409170.0021.5 GPM8"Cast BrassAeratedNo8"1 3/8"8"€204.34
AMERICAN STANDARD 6409180.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKJ 6409180.0021.5 GPM8"Cast BrassLaminarNo8"1 3/8"8"€223.83
AMERICAN STANDARD 6540175.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKK 6540175.0020.5 GPM5"Cast BrassLaminarNo5"1 1/2"6 1/2"€226.42
AMERICAN STANDARD 6540275.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKL 6540275.0020.5 GPM5"Cast BrassLaminarYes5"1 1/2"6 1/2"€268.23
AMERICAN STANDARD 6540178.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKM 6540178.0021.5 GPM6"BrassAeratedNo8"1 1/2"6"€301.17
AMERICAN STANDARD 6540270.002 Gooseneck Kitchen/Bathroom Faucet, American Std, Monterrey, Chrome Finish | CN8HKQ 6540270.0021.5 GPM5"Cast BrassAeratedNo5"1 1/2"6 1/2"€228.47

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 6540278.002 Gooseneck Kitchen/Bathroom Faucet, Monterrey, Chrome Finish
€289.83 /unit