Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 605P400.002 Trim And Cover Plate | CP4KZT

AMERICAN STANDARD 605P400.002 Trim And Cover Plate

Item: CP4KZT Model: 605P400.002Cross Ref: 1FYB6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Plate
Features1 Hole
FinishChrome
Fits BrandAmerican Standard
For Use With Mfr. Model Number1340105.002, 1340107.002, 1340109.002, 1340119.002, 1340M105.002, 1340M107.002, 1340M109.002, 1340M119.002, 6053102.002, 6053104.002, 6053105.002, 6053163.002, 6053164.002, 6053165.002, 6053193.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 605B102.002, 605B104.002, 605B105.002, 605B163.002, 605B164.002, 605B165.002, 605B193.002
Length6 1/8"
MaterialBrass
Overall Width2 1/8"
Material Of ConstructionBrass
Overall Length6 1/8"
Product TypeTrim and Cover Plate

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall WidthMaterialFinishPrice
AMERICAN STANDARD 605P800.002 Trim And Cover Plate | CP4KZR 605P800.0022 3/8"BrassChrome€66.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 605P400.002 Trim And Cover Plate
€39.11 /unit