AMERICAN STANDARD 3481001.020 Elongated, Floor, Pressure Assist Tank, Toilet Bowl, 1.1, 1.28, 1.6 Gallons Per Flush | CH6JNY 4TMG9

AMERICAN STANDARD 3481001.020 Elongated, Floor, Pressure Assist Tank, Toilet Bowl, 1.1, 1.28, 1.6 Gallons Per Flush

Item: CH6JNY Model: 3481001.020Cross Ref: 4TMG9
In Stock

Get it by Friday, Jun 13

€195.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToilet Bowl
Bowl MaterialVitreous China
Bowl ShapeElongated
CollectionCadetr Flowiser
ColorWhite
Connection Size3/8"
Flushing MethodPressure Assist Tank
Mounting StyleFloor
Rim Height15"
Rough-in12"
Trapway Dia.2 1/8"
Weighing Capacity1000 lbs.
Ada ComplianceNo
AntimicrobialYes
Brand And SeriesAmerican Standard Cadet(R) FloWise(R) Right Height(TM)
Color FamilyWhites
FeaturesPressure-Assisted Siphon Jet, Everclean Surface Inhibits The Growth Of Stain And Odor Causing Bacteria, Mold & Mildew, Fully Glazed Trapway
Flush Valve Type IncludedNone
Gallons Per Flush1.1 GPF, 1.28 GPF, 1.6 GPF
IncludesBolt Covers
Includes Flush Valve CoverNo
Includes SeatNo
Includes Toilet TankNo
Manufacturers Warranty Length3 yrs.
Spud Connection Size3/8"
Spud LocationTop
Stain ResistantYes
StandardsASME A112.19.2/CSA B45.1
Toilet Bowl MaterialVitreous China
Water Surface Area10" x 12"
Weight Capacity1000 lbs.

Shipping Info:

Ship weight (kg) 26.55
Country of OriginMX

Product Variants

ProductModelRough-inRim HeightConnection SizeMounting StyleColorBowl ShapeBowl MaterialFlushing MethodPrice
AMERICAN STANDARD 3703001.020 Elongated Toilet Bowl, Pressure Assist Tank Flushing, White | CH6JPQ 5NTW1 3703001.02010", 12"16 1/2"1 1/2"Floor With Back OutletWhiteElongatedVitreous ChinaPressure Assist Tank€445.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 3481001.020 Elongated, Floor, Pressure Assist Tank, Toilet Bowl, 1.1, 1.28, 1.6 Gallons Per Flush
€195.37 /unit