Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 060343-0070A Spacer Disk And Seal Kit | CN8HQJ

AMERICAN STANDARD 060343-0070A Spacer Disk And Seal Kit

Item: CN8HQJ Model: 060343-0070ACross Ref: 5UTJ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal Kit
Fits BrandAmerican Standard
IncludesAdapter, O-Ring
Compatible Mfr. Model Number4205000.002, 4205000F15.002, 4205001.002, 4205001F15.002, 4400641.002, 4400641.075, 4400641.295

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMaterialSizePrice
AMERICAN STANDARD A911748-0070A Seal, Seal, Rubber | CN8HQH A911748-0070ARubber4 3/16" x 1" x 9 21/64"€6.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 060343-0070A Spacer Disk And Seal Kit
€13.38 /unit