Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STAINLESS PUMPS M1.0T11G Pump Motor | CN8HET

AMERICAN STAINLESS PUMPS M1.0T11G Pump Motor

Item: CN8HET Model: M1.0T11GCross Ref: 60PY46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€592.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Motor
Bearing ProtectionWater Slinger
Bearing TypeBall
Body Dia.5 1/2"
Bolt Circle Dia.5 7/8"
Conduit Box LocationExterior
Conduit Box PositionF3
Duty CycleContinuous
FinishPowder Coated
For Pump Number60PY41, 60PY42, 60PY43, 60PY44, 60PY45
Frame56J
Frame MaterialCast Aluminum
Full Load Amps9.6/4.8A
Insulation ClassClass F
Inverter RatedNo
Max. Ambient Temp.40°C
Max. Service Factor Current9.3/4.8A
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft RotationCounter Clockwise
Motor TypePermanent Split Capacitor
Mounting TypeFace
Nameplate Rpm3420 RPM
No. Of Speeds1
No. Of Wires3
Nominal Efficiency74.1%
Overall Height7 3/4"
Overall Length9 1/16"
Overload Relay RequiredNo
Regreasable BearingsPermanently Lubricated Bearings
Rpm Range3001-3600 RPM
Service Factor1.2
Shaft Dia.5/8"
Shaft Length2 5/8"
Shaft MaterialStainless Steel
Shaft Material GradeGrade 303
Shaft TypeThreaded
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Motor Thermal ProtectionAuto
PhaseSingle
StandardsCSA C22.2 NO. 100, CSA C22.2 NO. 77, UL 1004-1, UL 1004-3

Shipping Info:

Ship weight (kg) 8.2125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageOverall HeightOverall LengthNo. Of WiresMax. Ambient Temp.Mounting TypeShaft Dia.FinishPrice
AMERICAN STAINLESS PUMPS M1.0T11G-JL1 Pump Motor | CN8HEU M1.0T11G-JL1115V AC7 3/4"9 1/16"340°CFace5/8"Powder Coated€696.55
AMERICAN STAINLESS PUMPS M1.0T11G-JH1 Pump Motor | CN8HEV M1.0T11G-JH1230V AC7 3/4"9 1/16"340°CFace5/8"Powder Coated€718.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STAINLESS PUMPS M1.0T11G Pump Motor
€592.02 /unit