Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STAINLESS PUMPS KMS03014 Mechanical Seal

Item: CN8HEK Model: KMS03014Cross Ref: 60PY22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Seal
Compatible With BrandAmerican Stainless Pumps
Fits BrandAmerican Stainless Pumps
For Use With Grainger Part No.60PY28, 60PY36, 60PY37, 60PY38, 60PY39
For Use With Mfr. Part No.7SP
Gasket MaterialViton
IncludesCasing O-Ring, Impeller O-Ring, Mechanical Seal
MaterialCarbon
Pump TypeStraight Centrifugal Pump
Section DescriptionMechanical Seal Kit For Pumps
Shaft Dia. (in.)5/8"
TypeBuna Seal Kit
Compatible With Grainger Part Number60PY28, 60PY36, 60PY37, 60PY38, 60PY39
Compatible With Manufacturer Model Number7SP
Compatible With Pump TypeStraight Centrifugal

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STAINLESS PUMPS KMS03014 Mechanical Seal
€186.33 /unit