AMERICAN STAINLESS PUMPS FDP5AL Centrifugal Pump, 1 hp, 115/230VAC, 64 ft

Item: CN8HDX Model: FDP5ALCross Ref: 60PY45
In Stock

Get it by Tuesday, Jun 17

€831.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Best Efficiency Flow37 GPM
Best Efficiency Head62 ft.
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Connection TypeNPT
Cord Length1 ft.
Cord TypeAmphenol Plug
DutyContinuous
Duty CycleContinuous
Flow Rate @ 1 Ft Of Head (maximum)Not Applicable
Flow Rate @ 10 Ft Of Head (maximum)Not Applicable
Flow Rate @ 100 Ft Of Head (maximum)Not Applicable
Flow Rate @ 120 Ft Of Head (maximum)Not Applicable
Flow Rate @ 140 Ft Of Head (maximum)Not Applicable
Flow Rate @ 15 Ft Of Head (maximum)Not Applicable
Flow Rate @ 160 Ft Of Head (maximum)Not Applicable
Flow Rate @ 180 Ft Of Head (maximum)Not Applicable
Flow Rate @ 20 Ft Of Head (maximum)Not Applicable
Flow Rate @ 200 Ft Of Head (maximum)Not Applicable
Flow Rate @ 220 Ft Of Head (maximum)Not Applicable
Flow Rate @ 240 Ft Of Head (maximum)Not Applicable
Flow Rate @ 260 Ft Of Head (maximum)Not Applicable
Flow Rate @ 280 Ft Of Head (maximum)Not Applicable
Flow Rate @ 30 Ft Of Head (maximum)Not Applicable
Flow Rate @ 300 Ft Of Head (maximum)Not Applicable
Flow Rate @ 40 Ft Of Head (maximum)53 GPM
Flow Rate @ 5 Ft Of Head (maximum)Not Applicable
Flow Rate @ 50 Ft Of Head (maximum)35 GPM
Flow Rate @ 60 Ft Of Head (maximum)14 GPM
Flow Rate @ 70 Ft Of Head (maximum)Not Applicable
Flow Rate @ 80 Ft Of Head (maximum)Not Applicable
Flow Rate @ 90 Ft Of Head (maximum)Not Applicable
For Use With Potable SystemsYes
Frequency60 Hz
Height7.7"
Housing MaterialStainless Steel
Hp1 hp
Hp - Pumps1 hp
Impeller MaterialStainless Steel
Inlet Pressure10 psi
Installation PositionHorizontal
Length10.7"
Max. Case Pressure50 psi
Max. Feet Of Head64 ft.
Max. Flow Rate @ 40 Ft.53 GPM
Max. Flow Rate @ 50 Ft.35 GPM
Max. Flow Rate @ 60 Ft.14 GPM
Max. Head64 ft.
Max. Solid Dia.0.27"
Max. Specific Gravity1
Max. Suction Lift24 ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56J
Mounting OrientationHorizontal
Npshr10 psi
Outlet TypeNPT
Overall Height7.7"
Overall Length10.7"
Overall Width6 4/5"
Overload ProtectionAuto
Overload Thermal ProtectionNo , None
PrimingManual
Pump Housing MaterialStainless Steel
Rpm3420 RPM
Seal MaterialBuna N, Carbon Ceramic
Self PrimingManual
SeriesFDP Series
Solid Diameter (maximum)0.27"
Specific Gravity1
Specific Gravity (maximum)1
Thermal ProtectionNo
Voltage115/230V AC
Wetted MaterialStainless Steel
Wetted MaterialsStainless Steel
Width6 4/5"
Discharge TypeNPT
Horsepower1 hp
Maximum Feet Of Head64 ft.
Maximum Flow Rate @ 40 Feet Of Head53 GPM
Maximum Flow Rate @ 50 Feet Of Head35 GPM
Maximum Flow Rate @ 60 Feet Of Head14 GPM
Motor EnclosureTotally Enclosed Fan Cooled
Nameplate Voltage115/230V AC
PhaseSingle
Required Net Positive Suction Head10 psi
Rpm (maximum)3420 RPM
StandardsUL LISTED
Suction Lift (maximum)24 ft.
Thermal Overload ProtectionNo

Shipping Info:

Ship weight (kg) 11.34
Ship height (cm)19.56
Ship length (cm)27.18
Ship width (cm)17.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STAINLESS PUMPS FDP5AL Centrifugal Pump, 1 hp, 115/230VAC, 64 ft
€831.33 /unit