Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOUVER STR-C-14W-FR Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 14 Inch Duct, Plastic | CN8HAR

AMERICAN LOUVER STR-C-14W-FR Diffuser, Ceiling, 23 3/4 Inch Height, 23 3/4 Inch Width, Lay-In, 14 Inch Duct, Plastic

Item: CN8HAR Model: STR-C-14W-FRCross Ref: 54ZF40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiffuser
Adjustable BladeNo
Air Diffusion Angle360°
ColorWhite
Depth6 3/8"
Face TypeSquare Cone
FinishSmooth
For Duct Size14"
Height23 3/4"
InsulatedNo
MaterialPlastic
Mfr. SeriesSTR-C
Mounting LocationCeiling
Mounting StyleLay In
ShapeSquare
Sub-brandStratus
Width23 3/4"
Adjustable BladesNo
Insulation MaterialNone
Overall Depth6 3/8"
Overall Height23 3/4"
Overall Width23 3/4"
SeriesSTR-C Series

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)60.33
Ship length (cm)16.19
Ship width (cm)60.33
Country of OriginUS

Product Variants

ProductModelFace TypeHeightDepthColorAdjustable BladeInsulatedFor Duct SizeHole SizePkg. Qty.Price
AMERICAN LOUVER STR-PQ-10W Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 10 Inch Duct, Plastic | CN8HAF STR-PQ-10WSquare Plaque23 3/4"6 1/4"WhiteNoNo10"-1€73.61
AMERICAN LOUVER STR-C-10W Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 10 Inch Duct, Plastic | CN8HAG STR-C-10WSquare Cone23 3/4"6 3/8"WhiteNoNo10"-1€72.80
AMERICAN LOUVER STR-C-10W-R6 Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 10 Inch Duct, Plastic | CN8HAH STR-C-10W-R6Square Cone23 3/4"6 3/8"WhiteNoYes10"-1€99.64
AMERICAN LOUVER STR-PQ-10BK Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 10 Inch Duct, Plastic | CN8HAJ STR-PQ-10BKSquare Plaque23 3/4"6 1/4"BlackNoNo10"-1€75.59
AMERICAN LOUVER STR-C-10W-FR Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 10 Inch Duct, Plastic | CN8HAK STR-C-10W-FRSquare Cone23 3/4"6 3/8"WhiteNoNo10"-1€81.36
AMERICAN LOUVER STR-PQ-12BK Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 12 Inch Duct, Plastic | CN8HAL STR-PQ-12BKSquare Plaque23 3/4"6 1/4"BlackNoNo12"-1€77.10
AMERICAN LOUVER STR-C-12BK Diffuser, Ceiling, 23 3/4 Inch H, 23 3/4 Inch W, Lay-In, 12 Inch Duct, Plastic | CN8HAM STR-C-12BKSquare Cone23 3/4"6 1/4"BlackNoNo12"-1€72.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOUVER STR-C-14W-FR Diffuser, Ceiling, 23 3/4 Inch Height, 23 3/4 Inch Width, Lay-In, 14 Inch Duct, Plastic
€95.51 /unit